This product requires certification to purchase.

1.28 gpf Manual Flush Valve

Sloan

1.28 gpf Manual Flush Valve

  • Fast #
  • Part #S3789750
  • Item #4643233
  • Manufacturer Part #3789750
4.2 out of 5 Customer Rating
Brand image
Sloan

1.28 gpf Manual Flush Valve

  • Fast #
  • Part #S3789750
  • Item #4643233
  • Manufacturer Part #3789750
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Vandal resistant stop cap
  • Spud coupling and spud flange for 1-1/2" top spud
  • Sweat solder adapter with cover tube and cast wall flange
  • Non-hold-open handle and no external volume adjustment to ensure water conservation
  • Solid brass spray arm
  • Solid one-piece body construction
  • ADA compliant metal oscillating non-hold-open handle
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 gpf - 1.5 gpf
Height
4-1/4 in
Length
26-1/4 in
Spud Size
1-1/2 in
Width
9-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dual Flush
No
Flush Type
Manual
Material
Brass
PipeTubing Size
1 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location
Top
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
No
Flush Valve Application
Service Sink
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
671254405998