This product requires certification to purchase.

1.6 gpf Exposed Manual Water Closet Flushometer

Sloan

1.6 gpf Exposed Manual Water Closet Flushometer

  • Fast #
  • Part #S3789609
  • Item #3151568
  • Manufacturer Part #3789609
5 out of 5 Customer Rating
Brand image
Sloan

1.6 gpf Exposed Manual Water Closet Flushometer

  • Fast #
  • Part #S3789609
  • Item #3151568
  • Manufacturer Part #3789609
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Exposed water closet, diaphragm type, chrome-plated Flushometer for floor-mounted or wall-hung top spud bowls and for installation where clearance is required around grab bars
  • Meets ADA height requirements
  • Automatically operates by means of a self-adaptive infrared sensor
  • Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
  • Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
  • Incorporates a patented one-piece construction body design, maintaining the spray arm in an upright position
  • Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 7" Rough in, 1" Outlet, Bedpan Washer
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.5 gpf
Spud Size
1-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Flush Type
Manual
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location
Top
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.6
Flush Valve Application
Water Closet
UPC
671254325586