This product requires certification to purchase.

1.6 gpf Sensor Flush Valve

Sloan

1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #S3790011
  • Item #3093126
  • Manufacturer Part #3790011
3.1 out of 5 Customer Rating
Brand image
Sloan

1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #S3790011
  • Item #3093126
  • Manufacturer Part #3790011
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 114
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Courtesy Flush® override button
  • Low Battery flashing LED
  • Flush accuracy controlled by CID™ technology
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
4-3/4 in
Length
18 in
Pressure - Maximum
80 psi
Spud Size
1-1/2 in
Width
10-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dual Flush
No
Flush Type
Sensor
Material
Brass
PipeTubing Size
1 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location
Top
Valve Body Material
Brass
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 112.19.2
ASME
ASME 112.19.2
BAA Compliant
Yes
CSA Certified
No
Flush Valve Application
Water Closet
IAPMO Listed
Yes
UPC
671254316683