This product requires certification to purchase.

1500 mL Foam Soap Refill

Sloan

1500 mL Foam Soap Refill

  • Fast #
  • Part #S03460004
  • Item #11651077
  • Manufacturer Part #03460004
4.3 out of 5 Customer Rating
Brand image
Sloan

1500 mL Foam Soap Refill

  • Fast #
  • Part #S03460004
  • Item #11651077
  • Manufacturer Part #03460004
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This soap is a uncolored and unscented foam soap. It comes in a 1,500ml bottle that includes a new black straw that is inserted into the soap dispenser.
  • This soap is used on the ESD-500, ESD-600, ESD-700, ESD-800, ESD-1500, ESD-2000 and ESD-2100 Sloan soap dispensers. This soap is also used on the combo units associated with each of those dispensers.
  • Each use is 1ml, in turn 1,500 uses per bottle before refill is needed.
  • These bottles cannot be refilled after use. They must be recycled and a new bottle inserted into the dispenser. If they are refilled with a different soap it will void the warranty on the soap dispenser.
  • You can purchase these refills through Sloan’s distribution with part number ESD-321 or GOJO’s distribution using part number 8565-02-N6300GN. Note: You must use the full GOJO part number to get the correct soap refill for these dispensers the 8565-02 or 8565-04 are not the correct refills
  • Requires Certification
Dimensions & Measurements
Capacity
1500 mL
Height
11-3/4 in
Length
2-1/5 in
Package Quantity
Case of 4
Size
1500 mL
Width
2-1/5 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Commercial
Type
S03460004