This product requires certification to purchase.

20 x 18 in. Wall Mount Cast Iron Bathroom Sink

Sloan

20 x 18 in. Wall Mount Cast Iron Bathroom Sink

  • Fast #
  • Part #S3873017
  • Item #9048034
  • Manufacturer Part #3873017
4.5 out of 5 Customer Rating
Brand image
Sloan

20 x 18 in. Wall Mount Cast Iron Bathroom Sink

  • Fast #
  • Part #S3873017
  • Item #9048034
  • Manufacturer Part #3873017
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • White Enameled Cast Iron
  • Wall mounted with 4" backsplash
  • Front overflow
  • 4" (102 mm) centerset
  • Carrier mounting lugs
  • Mounting hardware included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
21 in
Sink Size Range
20 in - 25.99 in
Width
13 in
Warranty & Product Information
ADA Compliant
Yes
Type
S3873017
UPC
671254486997