This product requires certification to purchase.

BASYS High-Speed Hand Dryer in Chrome

Sloan

BASYS™ BASYS High-Speed Hand Dryer in Chrome

  • Fast #
  • Part #S0366016
  • Item #9047953
  • Manufacturer Part #0366016
4.4 out of 5 Customer Rating
Brand image
Sloan

BASYS™ BASYS High-Speed Hand Dryer in Chrome

  • Fast #
  • Part #S0366016
  • Item #9047953
  • Manufacturer Part #0366016
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Chrome-finish crown kit accessory for BASYS Style hand dryers.
  • Designed for use with BASYS Style EHD-510 hand dryer models (EHD516A/0366016).
  • Requires Certification

Documents

Dimensions & Measurements
Height
1/2 in
Length
7-3/4 in
Width
5 in
Characteristics & Features
Collection
BASYS™
Color Finish Category
Chromes
Color Finish Name
Chrome
Warranty & Product Information
Type
S0366016
UPC
671254427143