This product requires certification to purchase.

Deck Mount Soap Dispenser in Polished Chrome

Sloan

Deck Mount Soap Dispenser in Polished Chrome

  • Fast #
  • Part #S3346099
  • Item #7523533
  • Manufacturer Part #3346099
4.5 out of 5 Customer Rating
Brand image
Sloan

Deck Mount Soap Dispenser in Polished Chrome

  • Fast #
  • Part #S3346099
  • Item #7523533
  • Manufacturer Part #3346099
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • FAUCET FEATURES: Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Pedestal Hand Washing Faucet with the following features: Adjustable Infrared Sensor Range36” (914 mm) Long Sensor Cable24” (610 mm) Long Flex Hose Filtered Solenoid Valve with serviceable Strainer Filter Includes Four (4) AA-size Batteries Includes appropriate Mounting Hardware
  • SOAP DISPENSER FEATURES Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features: Modular one-piece construction easily attaches to deck surface All electronics in spout are sealed
  • Designed for drip free foam dispensing operation Motor Assembly suspended under counter connected to soap dispenser spout Motor Assembly rotates 360 degrees for easy installation Battery life of 45,000 activations1,500 dispenses per foam soap bottle Ships with 2 bottles of non-scented, non-colored foam soap(1500ml per bottle)
  • Additional foam soap can be purchased through Sloan (ESD-325) or GOJO distribution (8565-04-N6300GN)Ships with battery pack (4 "D" Alkaline batteries included)Sensor range – nominal 5”GFI outlet suggested per code120V/15 Amp
  • Optional AC adaptor can be purchased separately (part number0346090)Select the ESD-2101 to combine ESD-2100 soap dispenser, 2bottles of soap and the SF-2150-4 faucet
  • Faucet: Includes appropriate Mounting Hardware
  • Faucet: 1 Year limited warranty
  • Soap Dispenser: Touch-free operation improves hand washing hygiene
  • Soap Dispenser: Modular one-piece construction easily attaches to deck surface
  • Soap Dispenser: All electronics in spout are sealed
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-1/2 in
Length
12 in
Width
11-3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Deck Mount
Material
Die Cast
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Electrical & Operational Information
AMP
15
Power Source
Battery, Hardwired
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Origin
Global
Product Type
Soap Dispenser
UL Listed
No
UPC
671254463738