This product requires certification to purchase.

Elongated Wall Mount Toilet in White

Sloan

Elongated Wall Mount Toilet in White

  • Fast #
  • Part #S2172459
  • Item #7231870
  • Manufacturer Part #2172459
4.5 out of 5 Customer Rating
Brand image
Sloan

Elongated Wall Mount Toilet in White

  • Fast #
  • Part #S2172459
  • Item #7231870
  • Manufacturer Part #2172459
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to maximize and complement Sloan flushometers
  • Universal model works with Sloan flushometers from 1.1 to 1.6 gpf
  • Durable, hygienic vitreous china featuring , antimicrobial glaze
  • Syphon jet flushing achieves 1000g Map Scores when used with Sloan flushometers
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
  • Designed to complement Sloan flushometers
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
Under 14 in
Height
17-1/2 in
Length
28 in
Toilet Bowl Height
13-1/4 in
Toilet Bowl Length
26-3/4 in
Toilet Bowl Width
15 in
Width
18-1/4 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Material
Vitreous China
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Wall
Toilet Installation
Wall Mount
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.19.2, ASME A112.19
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
EPA Compliant
No
EPDs
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
671254436237