This product requires certification to purchase.

Foam Soap Dispenser in Brushed Stainless

Sloan

Foam Soap Dispenser in Brushed Stainless

  • Fast #
  • Part #S3346082
  • Item #7664388
  • Manufacturer Part #3346082
3.9 out of 5 Customer Rating
Brand image
Sloan

Foam Soap Dispenser in Brushed Stainless

  • Fast #
  • Part #S3346082
  • Item #7664388
  • Manufacturer Part #3346082
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Touch-free operation improves hand washing hygiene
  • Modular One-piece Construction and easily attaches to sink deck surface
  • Sensor activated foam soap dispenser
  • Uses refill bottle that simplifies replacement and reduces waste
  • Delivers a pre-measured foam soap application "on demand"
  • Low Soap Level Indicator
  • All electronics sealed
  • Double infrared sensors with automatic setting feature
  • Soap sold separately from the ESD-400; choose either SJS-1751 (1000mL) or SJS-1751-3 (1000mL)
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
4 in
Length
12 in
Spout Height
2 in
Spout Reach
2-3/4 in
Width
1-91/100 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless
Dispenser Type
Automatic
Installation Type
Deck Mount
Material
Chrome Plated, Die Cast
Electrical & Operational Information
Power Source
AC
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Origin
Global
UL Listed
No
UPC
671254455702