This product requires certification to purchase.

0.5 gpm Plug In Sensor Bathroom Sink Faucet with Back Check Tee & Bluetooth Adapter in Polished Brass

Sloan

Optima® 0.5 gpm Plug In Sensor Bathroom Sink Faucet with Back Check Tee & Bluetooth Adapter in Polished Brass

  • Fast #
  • Part #S3365804BT
  • Item #9502442
  • Manufacturer Part #3365804BT
5 out of 5 Customer Rating
Brand image
Sloan

Optima® 0.5 gpm Plug In Sensor Bathroom Sink Faucet with Back Check Tee & Bluetooth Adapter in Polished Brass

  • Fast #
  • Part #S3365804BT
  • Item #9502442
  • Manufacturer Part #3365804BT
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Flow Rate
0.5 gpm
Included Components
Deck Plate Included
No
Drain Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
Optima®
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Stream Type
Laminar Stream
Trim Only
No
Vandal Resistant
No
Electrical & Operational Information
Power Source
Battery, Hardwired
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
671254501157