Control Box Type in Grey
Optima Plus® Control Box Type in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Optima Plus®
- Faucet Part Type:
- Electronic Module
- Fits Brand:
- Sloan Valve
- Fits Model:
- EW-73000
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No