This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Brass

Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Brass

  • Fast #
  • Part #S3335117
  • Item #5137339
  • Manufacturer Part #3335117
4.8 out of 5 Customer Rating
Brand image
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Brass

  • Fast #
  • Part #S3335117
  • Item #5137339
  • Manufacturer Part #3335117
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Double infrared sensors with automatic setting feature
  • Automatic self-adapting sensor technology
  • Magnetic solenoid valve
  • Water supply connection with flexible high pressure hose and strainer
  • Includes 6 VDC lithium battery back-up power source
  • 3 yr limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
5-11/32 in
Flow Rate
0.5 gpm
Height
5-11/32 in
Length
15 in
Number of Pieces
1 Piece
Spout Height
3-11/32 in
Spout Reach
4-11/32 in
Width
2-9/16 in
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Type
Lithium
Collection
Optima®
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Stream Type
Aerated
Electrical & Operational Information
Volts
6VDC
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
EPDs
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
Type
S3335117
UPC
671254425378