This product requires certification to purchase.

Plastic Strap Wrench

Sloan

Plastic Strap Wrench

  • Fast #
  • Part #S0305823
  • Item #1306039
  • Manufacturer Part #0305823
4.9 out of 5 Customer Rating
Brand image
Sloan

Plastic Strap Wrench

  • Fast #
  • Part #S0305823
  • Item #1306039
  • Manufacturer Part #0305823
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 1000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Strap wrench
  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Length
6 in
Weight
0.078 lb
Width
2 in
Characteristics & Features
Material
Plastic
Number of Tools Included
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WrenchType
Strap
Warranty & Product Information
UPC
671254057401