This product requires certification to purchase.

111 XL 1.6 gpf Flushometer

Sloan

Regal® 111 XL 1.6 gpf Flushometer

  • Fast #
  • Part #S3980097
  • Item #7407194
  • Manufacturer Part #MS90EC1
5 out of 5 Customer Rating
Brand image
Sloan

Regal® 111 XL 1.6 gpf Flushometer

  • Fast #
  • Part #S3980097
  • Item #7407194
  • Manufacturer Part #MS90EC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Flush volumes start as low as 1.6 gpf/6.0 Lpf to meet water-efficiency objectives
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Low Consumption flush accuracy controlled by Para-Flo® Technology
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SFSM
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.1 gpf/1.6 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
4-3/8 in
Length
9-3/4 in
Spud Size
1-1/2 in
Width
9-1/8 in
Characteristics & Features
Collection
Regal®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dual Flush
Yes
Flush Type
Sensor
PipeTubing Size
1 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location
Top
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
Flush Valve Application
Water Closet
GSA Approved
No
IAPMO Listed
No
UPC
671254446267