This product requires certification to purchase.

1.28 gpf Elongated Wall Mount Toilet with Manual Flushometer

Sloan

Royal® 1.28 gpf Elongated Wall Mount Toilet with Manual Flushometer

  • Fast #
  • Part #S24501001
  • Item #7107430
  • Manufacturer Part #24501001
4.9 out of 5 Customer Rating
Brand image
Sloan

Royal® 1.28 gpf Elongated Wall Mount Toilet with Manual Flushometer

  • Fast #
  • Part #S24501001
  • Item #7107430
  • Manufacturer Part #24501001
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete water closet system including Royal flushometer designed to maximize performance
  • Durable, hygienic vitreous china construction with elongated rim
  • Syphonjet flushing achieves 1000g Map Scores when used with Sloan flushometers
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • Compatible with Bemis 1955CT and 2155CT toilet seats
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Length
26-3/4 in
Toilet Bowl Height
17 in
Toilet Bowl Length
25-1/4 in
Width
15 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Royal®
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Handle Material
Chrome
Material
Vitreous China
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Top
Toilet Installation
Floor Mount
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.6, ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
671254430259