This product requires certification to purchase.

111 1.28 gpf Manual Flush Valve

Sloan

Royal® 111 1.28 gpf Manual Flush Valve

  • Fast #
  • Part #S3010049
  • Item #4381085
  • Manufacturer Part #3010049
5 out of 5 Customer Rating
Brand image
Sloan

Royal® 111 1.28 gpf Manual Flush Valve

  • Fast #
  • Part #S3010049
  • Item #4381085
  • Manufacturer Part #3010049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID™ technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 gpf - 1.5 gpf
Height
4-3/8 in
Length
9-3/4 in
Spud Size
1-1/2 in
Valve Size
1 in
Width
9-1/8 in
Characteristics & Features
Collection
Royal®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dual Flush
No
Flush Type
Manual
PipeTubing Size
1 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location
Top
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
EPDs
Yes
Flush Valve Application
Water Closet
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
671254399471