This product requires certification to purchase.

Single Station Stainless Steel Scrub Sink

Sloan

Single Station Stainless Steel Scrub Sink

  • Fast #
  • Part #S3850007
  • Item #1657680
  • Manufacturer Part #3850007
4 out of 5 Customer Rating
Brand image
Sloan

Single Station Stainless Steel Scrub Sink

  • Fast #
  • Part #S3850007
  • Item #1657680
  • Manufacturer Part #3850007
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sink constructed from 16 gauge, Type 304 stainless steel with bead blast finish on sink bowl interior for superior wash-down characteristics
  • 16 gauge “lift-out” style front access panel for easy maintenance access
  • Unit supplied with 20” flexible supply hoses
  • Sloan OPTIMA Faucet for hands-free operation
  • Sink is shipped pre-plumbed for easy installation
  • Requires Certification
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Type
S3850007
UPC
671254136588