This product requires certification to purchase.

1.6 gpf Manual Flush Valve

Sloan

Uppercut® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #S3729714
  • Item #4091946
  • Manufacturer Part #3729714
4 out of 5 Customer Rating
Brand image
Sloan

Uppercut® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #S3729714
  • Item #4091946
  • Manufacturer Part #3729714
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bedpan washer Flushometer features solid one piece body construction and solid brass spray arm
  • Lift handle to initiate reduced, 1.1 gF Flush to eliminate liquid and paper waste, saving one-half gallon of water
  • Push handle down for a regular 1.6 gF Flush to remove solid waste and paper
  • Antimicrobial coating on handle lasts for the life of the product
  • Green handle signifies UPPERCUT's water-saving features
  • Comes with two metal wall plates that provide operational instructions
  • Includes all the reliable, long-lasting features of the Royal® Flushometer",PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass, Valve body
  • Cover
  • Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass"
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
1.1 gpf/1.6 gpf
Flow Rate Range
Greater than 1.5 gpf
Spud Size
1-1/2 in
Characteristics & Features
Collection
Uppercut®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dual Flush
No
Flush Type
Manual
Material
Brass
PipeTubing Size
1 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location
Top
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 112.19.2
ASME
ASME A112.19.2
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
No
Flush Valve Application
Water Closet
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UPC
671254385429