This product requires certification to purchase.

Wall Support Kit for Sloan EL485A

Sloan

Wall Support Kit for Sloan EL485A

  • Fast #
  • Part #S3345038
  • Item #1639840
  • Manufacturer Part #3345038
4.8 out of 5 Customer Rating
Brand image
Sloan

Wall Support Kit for Sloan EL485A

  • Fast #
  • Part #S3345038
  • Item #1639840
  • Manufacturer Part #3345038
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 536
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Flush valve position and support kit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Brand Model Compatibility:
Sloan EL485A
CSA Certified:
CSA B45.1
Flow Rate:
1.6 gpf
Height:
3/4 in
Length:
23-5/8 in
Product Type:
Closet Carrier, Urinal Carrier
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254246157
WaterSense Labeled:
Yes
Width:
8-7/8 in