This product requires certification to purchase.

1/2 x 1/4 in. OD Tube x Male Threaded Adapter

SMC Pneumatics

KQ2 Series 1/2 x 1/4 in. OD Tube x Male Threaded Adapter

  • Fast #
  • Part #SKQ2H13U02N
  • Item #7237966
  • Manufacturer Part #KQ2H13U02N
4.7 out of 5 Customer Rating
Brand image
SMC Pneumatics

KQ2 Series 1/2 x 1/4 in. OD Tube x Male Threaded Adapter

  • Fast #
  • Part #SKQ2H13U02N
  • Item #7237966
  • Manufacturer Part #KQ2H13U02N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Accepts nylon and urethane tubes
  • Applicable for both vacuum and positive pressure applications
  • Release collar allows easy removal of tubing without damaging the tube
  • Maximum vacuum pressure of 1.0MPa
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
Male Threaded
End Connections
OD Tube x Male Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Characteristics & Features
Collection
KQ2 Series
Color Finish Name
Zinc Plated
Fitting Type
Connector, Reducing
Material
Zinc
Tool Type
Adapter