This product requires certification to purchase.

3/8 x 1/4 in. OD Tube x MNPT Connector

SMC Pneumatics

KQ2 Series 3/8 x 1/4 in. OD Tube x MNPT Connector

  • Fast #
  • Part #SKQ2H11U02N
  • Item #7237961
  • Manufacturer Part #KQ2H11U02N
5 out of 5 Customer Rating
Brand image
SMC Pneumatics

KQ2 Series 3/8 x 1/4 in. OD Tube x MNPT Connector

  • Fast #
  • Part #SKQ2H11U02N
  • Item #7237961
  • Manufacturer Part #KQ2H11U02N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Accepts nylon and urethane tubes
  • Applicable for both vacuum and positive pressure applications
  • Release collar allows easy removal of tubing without damaging the tube
  • Maximum vacuum pressure of 1.0MPa
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Collection
KQ2 Series
Fitting Type
Connector, Reducing
Material
Brass