This product requires certification to purchase.

3/8 x 1/2 in. OD Tube x MPT Reducing Brass Connector

SMC Pneumatics

Series KQ2 3/8 x 1/2 in. OD Tube x MPT Reducing Brass Connector

  • Fast #
  • Part #SKQ2H11U04N
  • Item #7237965
  • Manufacturer Part #KQ2H11U04N
3.6 out of 5 Customer Rating
Brand image
SMC Pneumatics

Series KQ2 3/8 x 1/2 in. OD Tube x MPT Reducing Brass Connector

  • Fast #
  • Part #SKQ2H11U04N
  • Item #7237965
  • Manufacturer Part #KQ2H11U04N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Accepts nylon and urethane tubes
  • Applicable for both vacuum and positive pressure applications
  • Release collar allows easy removal of tubing without damaging the tube
  • Maximum vacuum pressure of 1.0MPA
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Weight
0.07003 lb
Characteristics & Features
Collection
Series KQ2
Fitting Type
Increasing
Material
Brass
Tool Type
Connector