This product requires certification to purchase.

1 in. Slip Joint Zinc Plated Compression Coupling

Smith-Blair

1 in. Slip Joint Zinc Plated Compression Coupling

  • Fast #
  • Part #S52500013200003
  • Item #1432129
  • Manufacturer Part #52500013200003
4.9 out of 5 Customer Rating
Brand image
Smith-Blair

1 in. Slip Joint Zinc Plated Compression Coupling

  • Fast #
  • Part #S52500013200003
  • Item #1432129
  • Manufacturer Part #52500013200003
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Material
Bronze