This product requires certification to purchase.

10 - 12 x 2 in. IP Double Strap Saddle

Smith-Blair

10 - 12 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #S31700121214000
  • Item #1508235
  • Manufacturer Part #31700121214000
3.1 out of 5 Customer Rating
Brand image
Smith-Blair

10 - 12 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #S31700121214000
  • Item #1508235
  • Manufacturer Part #31700121214000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Hundred: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The wide saddle body provides stability on the pipe
  • Designed with PVC and other soft or brittle pipe in mind
  • The gasket fully bond to the cavity to hold it in place
  • Wide band spread the load over larger area to prevent damage to the pipe when tightening the strap
  • A closed lug on one side, combined with the strap, acts as a hinge for easier installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
10 in - 12 in
Pressure - Maximum
300 psi
Range (in)
10.64 in - 12.12 in
Tap Size
2 in
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy
Fitting Type
Dual Strap
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
AWWA
AWWA C-213, AWWA C-800
NSF Certified
Yes
UL Listed
Yes