This product requires certification to purchase.

2 x 3/4 in. IP Double Saddle

Smith-Blair

2 x 3/4 in. IP Double Saddle

  • Fast #
  • Part #S31300025606000
  • Item #1674837
  • Manufacturer Part #31300025606000
3.3 out of 5 Customer Rating
Brand image
Smith-Blair

2 x 3/4 in. IP Double Saddle

  • Fast #
  • Part #S31300025606000
  • Item #1674837
  • Manufacturer Part #31300025606000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
2 in
Pressure - Maximum
300 psi
Range (in)
2.35 in - 2.56 in
Tap Size
3/4 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Stainless Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
AWWA
AWWA C-213
NSF Certified
Yes