This product requires certification to purchase.

4 in. 4.46 - 4.86 Gasket in Red

Smith-Blair

4 in. 4.46 - 4.86 Gasket in Red

  • Fast #
  • Part #S00000034578069
  • Item #1508215
  • Manufacturer Part #00000034578069
4.9 out of 5 Customer Rating
Brand image
Smith-Blair

4 in. 4.46 - 4.86 Gasket in Red

  • Fast #
  • Part #S00000034578069
  • Item #1508215
  • Manufacturer Part #00000034578069
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Gasket for Omni™ 4 in. coupling
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
4 in
Size
4-23/50 in - 4-43/50 in
Characteristics & Features
Color Finish Name
Red
Material
Rubber
Material Type
Buna-N, Nitrile
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Acids, Alkali, Water
Product Type
Gasket