This product requires certification to purchase.

4 in. Flanged Ductile Iron Adapter

Smith-Blair

4 in. Flanged Ductile Iron Adapter

  • Fast #
  • Part #S91304000400031
  • Item #4834504
  • Manufacturer Part #913-04000400-031
4.5 out of 5 Customer Rating
Brand image
Smith-Blair

4 in. Flanged Ductile Iron Adapter

  • Fast #
  • Part #S91304000400031
  • Item #4834504
  • Manufacturer Part #913-04000400-031
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides a quick means of removing and reinstalling flanged fitting already in line
  • Optional anchor studs provide joint restraint capability to secure the plain pipe end
  • Coupling end helps relieve stress, absorb vibration and accept deflection in the piping system
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure - Maximum
150 psi
Range (in)
3.94 in - 4.06 in
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy
Fitting Type
Straight
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Application
Steel Pipe, Ductile Iron Pipe, Asbestos Cement Pipe, Cast Iron Pipe, PVC Pipe
ASTM
ASTM A-536
FM Approved
No
NSF
NSF 61-G, NSF 372-G
NSF Certified
Yes
UL Listed
Yes