This product requires certification to purchase.

4 in. Flanged Ductile Iron Coupling Adapter

Smith-Blair

4 in. Flanged Ductile Iron Coupling Adapter

  • Fast #
  • Part #S92105600400031
  • Item #4742068
  • Manufacturer Part #921-05600400-031
4.8 out of 5 Customer Rating
Brand image
Smith-Blair

4 in. Flanged Ductile Iron Coupling Adapter

  • Fast #
  • Part #S92105600400031
  • Item #4742068
  • Manufacturer Part #921-05600400-031
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536, ASTM A-307
Coating:
Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
Yes