This product requires certification to purchase.

2 x 5 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling

Smith-Blair

411 Series 2 x 5 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling

  • Fast #
  • Part #S41100023851015
  • Item #4896926
  • Manufacturer Part #411-00023851-015
5 out of 5 Customer Rating
Brand image
Smith-Blair

411 Series 2 x 5 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling

  • Fast #
  • Part #S41100023851015
  • Item #4896926
  • Manufacturer Part #411-00023851-015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
5 in
Characteristics & Features
Clean Bagged
No
Coating
Flexi-Coat Fusion Bonded Epoxy
Collection
411 Series
Fitting Type
Coupling, Straight
Material
Carbon Steel, Ductile Iron, Low Alloy Steel, Rubber
Material Type
Buna-N
Warranty & Product Information
ANSI
ANSI 61-G
ASTM
ASTM A-307, ASTM A-536
AWWA
AWWA C-213, AWWA C-219, AWWA C-550
FM Approved
No
IAPMO Listed
No
NSF
NSF 61-G
NSF Certified
Yes
UL Listed
No