This product requires certification to purchase.

3 in. Bolt Carbon Steel Coupling

Smith-Blair

411 Series 3 in. Bolt Carbon Steel Coupling

  • Fast #
  • Part #S41100035000003
  • Item #4344573
  • Manufacturer Part #41100035000003
3.7 out of 5 Customer Rating
Brand image
Smith-Blair

411 Series 3 in. Bolt Carbon Steel Coupling

  • Fast #
  • Part #S41100035000003
  • Item #4344573
  • Manufacturer Part #41100035000003
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Meets applicable AWWA C219 Standards
  • Allows for limited expansion and contraction
  • Will dampen vibration to reduce pipe fatigue
  • Available in a wide variety of pipe O.D. sizes and sleeve lengths
  • Most sizes will accommodate anchor studs to restrain the joints
  • Provided with or without pipe stops to accommodate customer needs
  • Has good deflection capabilities, allows change in piping direction without the need of elbows, bends
  • Steel sizes built to specific O.D. and ductile iron sizes are built with range to accommodate the variances inductile iron pipe O.D.s
  • Easy to install, no special pipe end preparation required
  • Can be custom made to fit odd O.D.s or other unusual application
  • Requires Certification
Dimensions & Measurements
End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
5 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Coating
Flexi-Coat Fusion Bonded Epoxy
Collection
411 Series
Fitting Type
Coupling, Straight
Material
Carbon Steel, Rubber, Stainless Steel
Material Type
Buna-N
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASMT A-53, ASTM A-307, ASTM A-512, ASTM A-536
AWWA
AWWA C-219
FM Approved
No
IAPMO Listed
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes