This product requires certification to purchase.

5/8 x 8 in. 304 Stainless Steel Neck Bolt

Smith-Blair

5/8 x 8 in. 304 Stainless Steel Neck Bolt

  • Fast #
  • Part #S00000090281002
  • Item #1437931
  • Manufacturer Part #00000090281002
4.5 out of 5 Customer Rating
Brand image
Smith-Blair

5/8 x 8 in. 304 Stainless Steel Neck Bolt

  • Fast #
  • Part #S00000090281002
  • Item #1437931
  • Manufacturer Part #00000090281002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
8 in
Characteristics & Features
Brand Model Compatibility
441 Series
Clean Bagged
No
Material
Stainless Steel
Material Type
304
Warranty & Product Information
NSF Certified
No
Product Type
Neck Bolt