This product requires certification to purchase.

6 x 1 in. CC Double Strap Saddle

Smith-Blair

6 x 1 in. CC Double Strap Saddle

  • Fast #
  • Part #S31700076009000
  • Item #1672896
  • Manufacturer Part #31700076009000
3.6 out of 5 Customer Rating
Brand image
Smith-Blair

6 x 1 in. CC Double Strap Saddle

  • Fast #
  • Part #S31700076009000
  • Item #1672896
  • Manufacturer Part #31700076009000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The wide saddle body provides stability on the pipe
  • Designed with PVC and other soft or brittle pipe in mind
  • The gasket fully bond to the cavity to hold it in place
  • Wide band spread the load over larger area to prevent damage to the pipe when tightening the strap
  • A closed lug on one side, combined with the strap, acts as a hinge for easier installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Range (in)
6.84 in - 7.6 in
Tap Size
1 in
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy
Fitting Type
Dual Strap, Saddle
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
Buna-N
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-213, AWWA C-800
NSF Certified
Yes
UL Listed
Yes