This product requires certification to purchase.

6 x 1 in. IP Ductile Iron Double Strap Saddle

Smith-Blair

6 x 1 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31300076008000
  • Item #1255567
  • Manufacturer Part #31300076008000
4.8 out of 5 Customer Rating
Brand image
Smith-Blair

6 x 1 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31300076008000
  • Item #1255567
  • Manufacturer Part #31300076008000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
6 in
Pressure - Maximum
300 psi
Range (in)
6.84 in - 7.60 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Stainless Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
AWWA
AWWA C-213
NSF Certified
Yes