This product requires certification to purchase.

6 x 7-1/2 in. Stainless Steel Repair Clamp

Smith-Blair

6 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22050007090006
  • Item #4345220
  • Manufacturer Part #22050007090006
5 out of 5 Customer Rating
Brand image
Smith-Blair

6 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22050007090006
  • Item #4345220
  • Manufacturer Part #22050007090006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connections
Clamp
Fits Pipe Size
6 in
Length
7-1/2 in
Range (in)
6.84 in - 7.24 in
Characteristics & Features
Material
Cast Iron, Stainless Steel
Material Type
304
Warranty & Product Information
Application
Pipe Repair
Product Type
Repair Clamp