This product requires certification to purchase.

10 in.X6 SS TAPN SLV 11.05-11.45 MJ OUT

Smith-Blair

665 Series 10 in.X6 SS TAPN SLV 11.05-11.45 MJ OUT

  • Fast #
  • Part #S665111006MJ000
  • Item #9720468
  • Manufacturer Part #665-111006MJ-000
3.3 out of 5 Customer Rating
Brand image
Smith-Blair

665 Series 10 in.X6 SS TAPN SLV 11.05-11.45 MJ OUT

  • Fast #
  • Part #S665111006MJ000
  • Item #9720468
  • Manufacturer Part #665-111006MJ-000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Easy-to-install
  • Range helps reduce inventory
  • Molded in ring in the gasket to ensure effective sealing
  • Nylon washers to improve bolt torque capability
  • Heavy gauge, all stainless Steel body for rugged performance
  • Fully chemically passivated for maximum corrosion protection
  • 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
  • 360° seal provides maximum support and reinforcement around the pipe in case of pipe break
  • Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
10 in
Pressure - Maximum
175 psi
Range (in)
11.05 in - 11.45 in
Tap Size
6 in
Characteristics & Features
Collection
665 Series
Fitting Type
Tapping Sleeve
Material
Stainless Steel
Material Type
18-8 SS
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 61-G, ANSI 372
AWWA
AWWA C-223, AWWA C-228 Class SD
MSS
MSS SP-60
NSF
NSF 61-G, NSF 372
NSF Certified
Yes
Type
S665111006MJ000
UL Listed
Yes