This product requires certification to purchase.

8 in. 8.54 - 9.11 Gasket in Red

Smith-Blair

8 in. 8.54 - 9.11 Gasket in Red

  • Fast #
  • Part #S00000034580069
  • Item #1676747
  • Manufacturer Part #00000034580069
5 out of 5 Customer Rating
Brand image
Smith-Blair

8 in. 8.54 - 9.11 Gasket in Red

  • Fast #
  • Part #S00000034580069
  • Item #1676747
  • Manufacturer Part #00000034580069
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
8 in
Size
8-27/50 in - 9-11/100 in
Characteristics & Features
Color Finish Name
Red
Material
Rubber
Material Type
Buna-N, Nitrile
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Acids, Alkali, Water
Product Type
Gasket