This product requires certification to purchase.

8 x 1 in. CC Double Strap Saddle

Smith-Blair

8 x 1 in. CC Double Strap Saddle

  • Fast #
  • Part #S31300090509000
  • Item #1684473
  • Manufacturer Part #31300090509000
4 out of 5 Customer Rating
Brand image
Smith-Blair

8 x 1 in. CC Double Strap Saddle

  • Fast #
  • Part #S31300090509000
  • Item #1684473
  • Manufacturer Part #31300090509000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Pressure - Maximum
300 psi
Range (in)
7.69 in - 9.05 in
Tap Size
1 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Stainless Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
AWWA
AWWA C-213
NSF Certified
Yes