This product requires certification to purchase.

8 x 1 in. CC Ductile Iron Single Strap Saddle

Smith-Blair

8 x 1 in. CC Ductile Iron Single Strap Saddle

  • Fast #
  • Part #S31500090509000
  • Item #2139143
  • Manufacturer Part #31500090509000
5 out of 5 Customer Rating
Brand image
Smith-Blair

8 x 1 in. CC Ductile Iron Single Strap Saddle

  • Fast #
  • Part #S31500090509000
  • Item #2139143
  • Manufacturer Part #31500090509000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The wide saddle body provides stability on the pipe
  • The gasket fully bond to the cavity to hold it in place
  • A closed lug on one side, combined with the bale, acts as a hinge for easier installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Pressure - Maximum
200 psi
Range (in)
7.69 in - 9.05 in
Tap Size
1 in
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy
Fitting Type
Single Bale, Single Strap
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
AWWA
AWWA C-213, AWWA C-800
NSF Certified
Yes
UL Listed
Yes