This product requires certification to purchase.

8 x 5/8 in. Alloy Steel Oval Head Neck Bolt

Smith-Blair

8 x 5/8 in. Alloy Steel Oval Head Neck Bolt

  • Fast #
  • Part #S00000090281005
  • Item #1508211
  • Manufacturer Part #00000090281005
3.5 out of 5 Customer Rating
Brand image
Smith-Blair

8 x 5/8 in. Alloy Steel Oval Head Neck Bolt

  • Fast #
  • Part #S00000090281005
  • Item #1508211
  • Manufacturer Part #00000090281005
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5/8 in
Length
8 in
Size
5/8 in
Characteristics & Features
Material
Alloy Steel
Screw Head
Oval Head
Warranty & Product Information
ANSI
ANSI A21.11
ASTM
ASTM A-536
AWWA
AWWA C-219
Product Type
Neck Bolt