This product requires certification to purchase.

1 x 3 in. Stainless Steel Repair Clamp

Smith-Blair

Full Circle® 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24400013203000
  • Item #1754965
  • Manufacturer Part #24400013203000
4.4 out of 5 Customer Rating
Brand image
Smith-Blair

Full Circle® 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24400013203000
  • Item #1754965
  • Manufacturer Part #24400013203000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A repair clamp designed to repair pin holes, punctures or split
  • Drop-in bolts help ease installation
  • Lugs are epoxy coated for great corrosion resistance
  • Provides 360 degree coverage, covering the full pipe surface
  • Use 6 in long or longer clamps to join pipe ends of like size
  • Economical means of repairing pin hole leaks, punctures and splits in pipe
  • One open loop lug and one closed loop lug, the bolts do not have to be removed to install clamp preventing lost hardware
  • Precision cast with contoured surface to equalize clamping pressures around the pipe
  • Two plates recessed flush and bonded into gasket
  • Preformed for uniform distribution of gasket pressure over the entire pipe circumference
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Length
3 in
Range (in)
1 in - 1.32 in
Weight
0.9 lb
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy, Electrogalvanized, Zinc
Collection
Full Circle®
Material
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type
304, NBR
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
Application
Steel Pipe, Copper Pipe, IPS Pipe, PVC Pipe, HDPE Pipe, Water, Gas
ASTM
ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10, ASTM A-307, ASTM F-844
NSF
NSF 61-G, NSF 372
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
Yes