This product requires certification to purchase.

8 x 10 in. Stainless Steel Repair Clamp

Smith-Blair

Full Circle® 8 x 10 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600086310000
  • Item #1424481
  • Manufacturer Part #22600086310000
3.1 out of 5 Customer Rating
Brand image
Smith-Blair

Full Circle® 8 x 10 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600086310000
  • Item #1424481
  • Manufacturer Part #22600086310000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Length
10 in
Range (in)
8.54 in - 8.94 in
Weight
17 lb
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy, Zinc
Collection
Full Circle®
Material
Stainless Steel, Ductile Iron, Rubber, Low Alloy Steel
Material Type
304, NBR
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI B.18.2.2, ANSI 61, ANSI 372, ANSI 61-G
Application
Carbon Steel Pipe, Stainless Steel Pipe, Ductile Iron Pipe, PVC Pipe, HDPE Pipe, Asbestos Cement Pipe, Copper Pipe, Aluminum Pipe, Fiberglass Pipe, Cast Iron Pipe
ASTM
ASTM A-536 Grade 80-55-06, ASTM A-240, ASTM D-2000, ASTM F-1941-10
AWWA
AWWA C-111, AWWA A-21.11, AWWA C-230, AWWA C-213
NSF
NSF 61-G, NSF 372, NSF 61
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
Yes