This product requires certification to purchase.

6 x 7-1/2 in. Stainless Steel Repair Clamp

Smith-Blair

Model 226 6 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600066307000
  • Item #1255989
  • Manufacturer Part #22600066307000
3.6 out of 5 Customer Rating
Brand image
Smith-Blair

Model 226 6 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600066307000
  • Item #1255989
  • Manufacturer Part #22600066307000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-band
  • Removable lugs to allow installation in tight spaces
  • 360° gasket seal
  • Drop-in bolts for easier installation
  • These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
  • Repair leaks due to complete breaks, splits, or hole
  • Interchangeable lugs allow combining smaller diameter clamps to create larger diameter clamp
  • Mutually supporting sliding fingers assures proper bolt alignment and permits maximum clamping without bending bolt
  • Tapered ends allow for full circumferential sealing
  • Preformed for uniform distribution of gasket pressure over the entire pipe circumference
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
6-24/25 in
Fits Pipe Size
6 in
Length
7-1/2 in
Pressure - Maximum
225 psi
Range (in)
6.56 in - 6.96 in
Weight
12 lb
Width
7-1/2 in
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy, Zinc
Collection
Model 226
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, Buna-N
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Aluminum Pipe, Asbestos Cement Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Fiberglass Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
ASTM
ASTM A-536 Grade 80-55-06
AWWA
AWWA C-111, AWWA C-230
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
Yes