This product requires certification to purchase.

1-1/4 x 2 in. NPT Stainless Steel Double Strap Saddle

Smith-Blair

Model 317 1-1/4 x 2 in. NPT Stainless Steel Double Strap Saddle

  • Fast #
  • Part #S31700025610000
  • Item #9297463
  • Manufacturer Part #31700025610000
4.7 out of 5 Customer Rating
Brand image
Smith-Blair

Model 317 1-1/4 x 2 in. NPT Stainless Steel Double Strap Saddle

  • Fast #
  • Part #S31700025610000
  • Item #9297463
  • Manufacturer Part #31700025610000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Cast using ductile iron 65-45-12 per ASTM A536
  • Flexi-Coat® fusion bonded epoxy
  • Closed ear holds nut and bale in place allowing the assembly to hinge for ease of installation around pipe
  • Open ear provides easy slip on installation and removal of nuts are not required preventing lost hardware
  • Canted ears for maximum tangential tightening of bale or strap
  • Wraparound design provides maximum pipe support, reinforcement, and sealing pressure
  • Wide skirt with heavy tapping boss provides excellent stability on the pipe
  • Tapping branch connections on new or existing pipe
  • Installing air/vacuum valves, pitot tubes, drain valves, or other miscellaneous service equipment
  • Installing pipe supports, hangers, or sign mounting brackets
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
2 in
Range (in)
2.35 in - 2.56 in
Tap Size
1-1/4 in
Width
3-2/5 in
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy
Collection
Model 317
Fitting Type
Saddle, Double Strap
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, Buna-N
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-213, AWWA C-800
NSF Certified
Yes