This product requires certification to purchase.

4 in. Flanged x Gasket Carbon Steel Adapter

Smith-Blair

Model 913 4 in. Flanged x Gasket Carbon Steel Adapter

  • Fast #
  • Part #S91304800400003
  • Item #1674823
  • Manufacturer Part #91304800400003
4.8 out of 5 Customer Rating
Brand image
Smith-Blair

Model 913 4 in. Flanged x Gasket Carbon Steel Adapter

  • Fast #
  • Part #S91304800400003
  • Item #1674823
  • Manufacturer Part #91304800400003
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fabricated steel flanged coupling adapter
  • Provides a quick means of removing and reinstalling a flanged fitting already in line
  • No need for field fabrications, FC ’s work with plain-end pipe to make the flanged connection
  • Coupling end helps relieve stress, absorb vibration and accept deflection in the piping system
  • Integral bolt head pocket for one wrench installation
  • Utilized to preserve corrosion resistance of epoxy coated surfaces and increase bearing surface
  • Available in straight (913) or reducing (914) styles to fit your needs
  • Optional anchor studs provide joint restraint capability to secure the plain pipe end
  • Meets applicable AWWA C219 Standards
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Gasket
End Connections
Flanged x Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
9 in
Weight
24 lb
Characteristics & Features
Collection
Model 913
Fitting Type
Adapter, Straight
Material
Carbon Steel, Ductile Iron, Low Alloy Steel, Rubber, Steel
Material Type
Buna-N
Warranty & Product Information
NSF Certified
Yes
UL Listed
Yes