This product requires certification to purchase.

10 x 12 in. Ductile Iron C110 Long Sleeve

Smith-Blair

Omni™ 10 x 12 in. Ductile Iron C110 Long Sleeve

  • Fast #
  • Part #S00000056830045
  • Item #1790634
  • Manufacturer Part #00000056830045
3.7 out of 5 Customer Rating
Brand image
Smith-Blair

Omni™ 10 x 12 in. Ductile Iron C110 Long Sleeve

  • Fast #
  • Part #S00000056830045
  • Item #1790634
  • Manufacturer Part #00000056830045
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Long sleeve for Omni™ 10 in. coupling
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Characteristics & Features
Collection
Omni™
Ductile Iron Class
C110
Fitting Type
Long, Sleeve, Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-219