This product requires certification to purchase.

4 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 4.80 - 5.10 in. Ductile Iron Coupling

Smith-Blair

Omni™ 4 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 4.80 - 5.10 in. Ductile Iron Coupling

  • Fast #
  • Part #S48200051006900
  • Item #1432113
  • Manufacturer Part #48200051006900
3.2 out of 5 Customer Rating
Brand image
Smith-Blair

Omni™ 4 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 4.80 - 5.10 in. Ductile Iron Coupling

  • Fast #
  • Part #S48200051006900
  • Item #1432113
  • Manufacturer Part #48200051006900
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • No special pipe end preparation required
  • Meets applicable AWWA C-219 standards
  • Can be custom made to fit unusual applications
  • Available in a wide variety of pipe O.D. sizes
  • Offset outlet makes it convenient to blow out or drain the pipe line
  • Outlet is 2 in. NPT standard
  • Requires Certification
Dimensions & Measurements
End Connection 1
Restraint Joint
End Connection 2
Restraint Joint
End Connections
Restraint Joint
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
8-1/2 in
Range (in)
4.80 in - 5.10 in
Weight
18 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Omni™
Fitting Type
Coupling
Material
Ductile Iron, HSLA Carbon Steel, Rubber
Material Type
Buna-N
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI 61-G
Application
Asbestos Cement Pipe, Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
ASTM
ASTM A-307, ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
No
NSF
NSF 372, NSF 61, NSF 61-G
NSF Certified
Yes
UL Listed
No