This product requires certification to purchase.

8 in. Fusion Bonded Epoxy Clamp 8 - 9.85 in. Sleeve Coupling

Smith-Blair

Omni 441 Series 8 in. Fusion Bonded Epoxy Clamp 8 - 9.85 in. Sleeve Coupling

  • Fast #
  • Part #S00000021350045
  • Item #500606
  • Manufacturer Part #00000021350045
5 out of 5 Customer Rating
Brand image
Smith-Blair

Omni 441 Series 8 in. Fusion Bonded Epoxy Clamp 8 - 9.85 in. Sleeve Coupling

  • Fast #
  • Part #S00000021350045
  • Item #500606
  • Manufacturer Part #00000021350045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
8 in
Fitting Sizes
8 in
Length
5 in
Range (in)
8 in - 9.85 in
Weight
31 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Omni 441 Series
Fitting Type
Coupling
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Application
Carbon Steel Pipe, Stainless Steel Pipe, Ductile Iron Pipe, Asbestos Cement Pipe, PVC, HDPE Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 80-55-06, ASTM D-2000