This product requires certification to purchase.

6 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 6.28 - 6.63 in. Ductile Iron Coupling

Smith-Blair

Omni™ 6 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 6.28 - 6.63 in. Ductile Iron Coupling

  • Fast #
  • Part #S44100000663900
  • Item #113964
  • Manufacturer Part #44100000663900
3.3 out of 5 Customer Rating
Brand image
Smith-Blair

Omni™ 6 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 6.28 - 6.63 in. Ductile Iron Coupling

  • Fast #
  • Part #S44100000663900
  • Item #113964
  • Manufacturer Part #44100000663900
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Heavy cast ductile iron parts for long life
  • Flanges and gaskets can be mixed and matched on the same size nominal sleeve
  • Most coupling are stab fit, making installation a breeze, no disassembly is required
  • Up to 1.65 in. of range with a single gasket and flange, reducing the need for large coupling inventories
  • Meets applicable AWWA C-219 standards
  • Gaskets and flanges are permanently marked with a part number and range to facilitate proper selection
  • Sleeves are available in a variety of lengths, and custom length steel sleeves are available for special applications
  • Flanges are color coded by pipe type
  • Requires Certification
Dimensions & Measurements
End Connection 1
Restraint Joint
End Connection 2
Restraint Joint
End Connections
Restraint Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
8-1/2 in
Range (in)
6.28 in - 6.63 in
Weight
25 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Omni™
Fitting Type
Coupling
Material
Ductile Iron, HSLA Carbon Steel, Rubber
Material Type
Buna-N
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI 61-G, ANSI A21.11
Application
Asbestos Cement Pipe, Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
No
NSF
NSF 372, NSF 61, NSF 61-G
NSF Certified
Yes
UL Listed
Yes