This product requires certification to purchase.

8 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 8.54 - 9.85 in. Ductile Iron Coupling

Smith-Blair

Quantum® 8 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 8.54 - 9.85 in. Ductile Iron Coupling

  • Fast #
  • Part #S46108540985031
  • Item #4344512
  • Manufacturer Part #46108540985031
5 out of 5 Customer Rating
Brand image
Smith-Blair

Quantum® 8 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 8.54 - 9.85 in. Ductile Iron Coupling

  • Fast #
  • Part #S46108540985031
  • Item #4344512
  • Manufacturer Part #46108540985031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Great for reducing coupling inventory
  • Heavy cast ductile iron parts for long life
  • Stab fit, making installation a breeze, no disassembly required
  • Up to 1.65 in. of range with a single gasket and flange, reducing the need for large coupling inventories
  • Bolts and nuts are coated for superior corrosion resistance and better torque capabilities
  • One coupling per nominal pipe size takes the guess work out of deciding which coupling size to choose
  • Meets applicable AWWA C-219 standards
  • Requires Certification
Dimensions & Measurements
End Connection 1
Restraint Joint
End Connection 2
Restraint Joint
End Connections
Restraint Joint
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
10-1/2 in
Range (in)
8.54 in - 9.85 in
Weight
44 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Quantum®
Fitting Type
Coupling
Material
Ductile Iron, HSLA Carbon Steel, Rubber
Material Type
Buna-N
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.11
Application
Asbestos Cement Pipe, Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000, ASTM F-1941-10, ASTM F-844
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes