This product requires certification to purchase.

2 x 3 in. Stainless Steel Repair Clamp

Smith-Blair

Redi-Clamp® 2 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24500023803000
  • Item #13477
  • Manufacturer Part #24500023803000
4.3 out of 5 Customer Rating
Brand image
Smith-Blair

Redi-Clamp® 2 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24500023803000
  • Item #13477
  • Manufacturer Part #24500023803000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The 245<CQUOTA/>s gasket has finely gridded surfaces that conform to irregularities on the pipe surface and provide superior sealing on rough or pitted areas
  • Drop-in bolts help ease installation
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
2-19/50 in
Fits Pipe Size
2 in
Length
3 in
Range (in)
2 in - 2.38 in
Weight
1 lb
Characteristics & Features
Coating
Flexi-Coat Fusion Bonded Epoxy, Electrogalvanized, Zinc
Collection
Redi-Clamp®
Material
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type
304, NBR
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Application
Steel Pipe, PVC Pipe, HDPE Pipe, Copper Pipe
ASTM
ASTM A-108, ASTM A-240, ASTM A-307, ASTM A-536, ASTM D-2000, ASTM F-1941-10
AWWA
AWWA C-213
NSF
NSF 61, NSF 372
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
Yes